Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in P-Trap - Traditional Style - No Flange

  • Mfr # MT302X/CHBRZ

  • Zoro # G914599802


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Bronze
Length (In.)
5.25 in
Color/Finish
Champagne Bronze
Width
12.75 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT302X/CHBRZ
Zoro #
G914599802
UPC #
638441267630
Country of Origin
Unknown

Dimensions

Length (In.)
5.25 in
Width
12.75 in
Depth
2 in

Details

Color - Drains
Bronze
Color/Finish
Champagne Bronze
Standards
UPC (Plumbing Code)

Description

  • A traditionally styled 1-1/2" x 1-1/2" Lavatory P-Trap.
  • 17 gauge brass
  • Flange not included - Use High Box Flange MT313X
  • Includes reducing washer to fit 1-1/2" x 1-1/4" tailpiece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.