Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Square Rain Head

  • Mfr # MT11-12/CPB

  • Zoro # G814599780


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
12.25 in
Width
12.75 in
Finish
Polished Chrome
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT11-12/CPB
Zoro #
G814599780
UPC #
638441241524
Country of Origin
Unknown

Dimensions

Length
12.25 in
Width
12.75 in
Depth
3.25 in

Details

Color
Chrome
Finish
Polished Chrome

Description

  • The Mountain Re-ViveTM Shower Collection allows you to revive your shower, the soul of your bathroom. The ultra slim, less than 3mm, showerheads will revitalize your look. Pairing the minimalistic showerheads with the quality array of shower arms allows the Re-ViveTM Collection to rejuvenate your style.
  • Seamless Stainless Steel Construction
  • Ultra Slim 2.4mm
  • 144 Clog Free Nozzles
  • 1/2" IPS Swivel Ball Joint for Angle Adjustment
  • 1.6 GPM (2.5 GPM Restrictor Also Included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.