Shop MOUNTAIN PLUMBING

16" Square Rain Head in Oil-Rubbed Bronze

  • Mfr # MT11-16/ORB
  • Zoro # G922977111

product price: 
$
1,044.99
/ea
Free Shipping & Returns

Key Features

Width
16.75 in
Finish
Oil-Rubbed Bronze
Length
16.25 in
Depth
3.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT11-16/ORB
Zoro #
G922977111
UPC #
638441260044
Country of Origin
United States

Dimensions

Width
16.75 in
Length
16.25 in
Depth
3.25 in

Details

Item
Rain Shower Heads
Finish
Oil-Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.