20 Hole Brass Lavatory Drain 8" Tailpiece in Polished Nickel
- Mfr # MT735/PN
- Zoro # G722979629
product price:Â
$
91.00
/ea
Key Features
Length - Drains
2-1/2 in
Width
13 in
Overall Depth
2.5 in
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT735/PN
- Zoro #
- G722979629
- UPC #
- 638441163000
- Country of Origin
- United States
- Item
- Lavatory Drains
- Finish
- Polished Nickel
Dimensions
- Length - Drains
- 2-1/2 in
- Width
- 13 in
- Overall Depth
- 2.5 in
Description
20 Hole Brass Lavatory Grid Drain - 8" Tailpiece without Overflow in Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.