24in Lavatory Drain Extension for MT301X P-Trap

  • Mfr # MT301X24/MB

  • Zoro # G514574339


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Black
Length - Drains
25.5 in
Overall Depth
2 in
Finish
Matte Black
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT301X24/MB
Zoro #
G514574339
UPC #
638441173535
Country of Origin
Unknown

Dimensions

Length - Drains
25.5 in
Overall Depth
2 in
Overall Width
3 in

Details

Color - Drains
Black
Finish
Matte Black

Description

  • A traditionally styled 24" Lavatory Extension Arm for 1-1/4" x 1-1/4" P-trap model MT301X
  • 17 gauge brass
  • Flange not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.