Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/4in Round Shower Grid -, Oatey/Casper, Zurn

  • Mfr # MT236/PVDBB

  • Zoro # G314574294


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Color - Drains
Bronze
Length - Drains
4.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT236/PVDBB
Zoro #
G314574294
UPC #
638441136660
Country of Origin
Unknown

Dimensions

Length - Drains
4.05 in

Details

Color - Drains
Bronze
Finish
PVD Brushed Bronze

Description

  • Shower grid features:
  • 4-1/4" diameter O.D.
  • Grid snaps in place for installation
  • Grids are all brass, not stamped steel
  • Replacement shower grid fits Mountain MT237, Oatey/Casper, Zurn, and many other shower drains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.