Zoro Homepage

4-1/4in Round Shower Grid - Plastic Oddities

  • Mfr # MT245/MB

  • Zoro # G014574365


product price: $58.95
/ea

Key Features

Color - Drains
Black
Length - Drains
4.05 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT245/MB
Zoro #
G014574365
UPC #
638441150192
Country of Origin
Unknown

Dimensions

Length - Drains
4.05 in

Details

Color - Drains
Black
Finish
Matte Black

Description

  • Shower grid features:
  • 4-1/4" diameter O.D. with screw holes
  • Two screw holes are 2-5/8" C-C
  • Screws are included
  • Grids are all brass, not stamped steel
  • Replacement shower grid fits "Plastic Oddities" shower drains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.