Brass Bath Waste and Overflow Drain for 27" Tub in Satin Chrome
- Mfr # BDR20BR27/SC
- Zoro # G722974815
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDR20BR27/SC
- Zoro #
- G722974815
- UPC #
- 638441129648
- Country of Origin
- United States
- Finish
- Satin Chrome
- Item
- Cable Operated Bath Waste & Overflow Kit with Pipe
Dimensions
- Length - Drains
- 8 in
Description
Brass Body Cable Operated Bath Waste & Overflow Drain with Rigid Overflow Neck for 27" Tub in Satin Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.