Zoro Homepage

Classic 3-1/2 Deluxe Stemball Kitchen Sink Strainer

  • Mfr # MT300/PVDORB

  • Zoro # G314596395


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Bronze
Length - Drains
4.5 in
Finish
PVD Oil Rubbed Bronze
Height (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT300/PVDORB
Zoro #
G314596395
UPC #
638441181271
Country of Origin
Unknown

Dimensions

Length - Drains
4.5 in
Height (In.)
4.25 in

Details

Color - Drains
Bronze
Finish
PVD Oil Rubbed Bronze

Description

  • Stainless Steel Spring-Loaded Center Post
  • Polypropylene body
  • Fits standard sink drain openings that measure 3-1/2" to 4" in diameter
  • Can fit sinks up to 1-3/16" thick. Sinks thicker than this will require BRBOLT/90 Extension Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.