Zoro Homepage

Classic 3-1/2in Deluxe Stemball Kitchen Sink Strainer

  • Mfr # MT300/BRN

  • Zoro # G414596400


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
3.5 in
Standards
UPC (Plumbing Code)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT300/BRN
Zoro #
G414596400
UPC #
638441117553
Country of Origin
Unknown

Dimensions

Length - Drains
3.5 in

Details

Finish
Brushed Nickel
Standards
UPC (Plumbing Code)

Description

  • Stainless Steel Flange and Strainer features spring-loaded center post. Available in multiple finishes to match your kitchen and/or bar/prep sink fixtures.
  • Stainless Steel Spring-Loaded Center Post
  • Polypropylene body
  • Fits standard sink drain openings that measure 3-1/2" to 4" in diameter
  • Can fit sinks up to 1-3/16" thick. Sinks thicker than this will require BRBOLT/90 Extension Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.