
Classic 3-1/2in Deluxe Stemball Kitchen Sink Strainer
Mfr # MT300/CHBRZ
Zoro # G714596407
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
3.5 in
Standards
UPC (Plumbing Code)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT300/CHBRZ
Zoro #
G714596407
UPC #
638441263472
Country of Origin
Unknown
Dimensions
Length - Drains
3.5 in
Details
Finish
Champagne Bronze
Standards
UPC (Plumbing Code)
Description
- Stainless Steel Flange and Strainer features spring-loaded center post. Available in multiple finishes to match your kitchen and/or bar/prep sink fixtures.
- Stainless Steel Spring-Loaded Center Post
- Polypropylene body
- Fits standard sink drain openings that measure 3-1/2" to 4" in diameter
- Can fit sinks up to 1-3/16" thick. Sinks thicker than this will require BRBOLT/90 Extension Screw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.