Zoro Homepage

Classic Complete Stopper and Strainer Unit Waste Disposer Trim Extended Flange

  • Mfr # MT202/PVDORB

  • Zoro # G314595237


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
4.75 in
Overall Height (In.)
3 in
Overall Length (In.)
4.75 in
Color/Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT202/PVDORB
Zoro #
G314595237
UPC #
638441982625
Country of Origin
Unknown

Dimensions

Overall Width (In.)
4.75 in
Overall Height (In.)
3 in
Overall Length (In.)
4.75 in

Details

Finish
PVD Oil Rubbed Bronze
Color/Finish
Bronze

Description

  • Disposer flange with extended throat for thicker sink installations
  • Fits sinks up to 1-3/4" thick
  • For disposer with 3-3/8" I.D. and 3 bolt mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.