
Classic Complete Stopper & Strainer Unit Waste Disposer Trim Extended Flange
Mfr # MT202/PEW
Zoro # G914595248
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
4.75 in
Color/Finish
Gray
Standards
UPC (Plumbing Code)
Overall Height (In.)
3 in
Overall Width (In.)
4.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT202/PEW
Zoro #
G914595248
UPC #
638441005577
Country of Origin
Unknown
Dimensions
Overall Length (In.)
4.75 in
Overall Height (In.)
3 in
Overall Width (In.)
4.75 in
Details
Color/Finish
Gray
Standards
UPC (Plumbing Code)
Finish
Pewter
Description
- Match your waste disposer trim to your kitchen décor! The MT202 is a complete strainer with collar that is compatible with continuous feed models only.
- This stopper/strainer unit works with the following waste disposer models:
- Insinkerator (ISE) - old & new models
- Kenmore
- Maytag
- Ace
- Jenn-Air
- Kitchen Aid
- Whirlpool
- Perfect Grind® 3-Bolt Mount
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.