Zoro Homepage

Contemporary 3-1/2in Deluxe Stemball Kitchen Sink Strainer

  • Mfr # MT310/PVDBB

  • Zoro # G114596403


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Bronze
Length - Drains
5 in
Height (In.)
4.25 in
Finish
PVD Brushed Bronze
Standards
UPC (Plumbing Code)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT310/PVDBB
Zoro #
G114596403
UPC #
638441378930
Country of Origin
Unknown

Dimensions

Length - Drains
5 in
Height (In.)
4.25 in

Details

Color - Drains
Bronze
Finish
PVD Brushed Bronze
Standards
UPC (Plumbing Code)

Description

  • Stainless steel flange and strainer features a spring-loaded center post. Available in multiple finishes to match your kitchen and/or bar/prep sink fixtures.
  • Stainless steel spring-loaded center post
  • Stainless steel body with deep cup/long shank design allows for easy installation on both standard and thicker sinks: varying thicknesses from stainless steel sinks up to thicker granite or fireclay sinks
  • Brass tail piece nut
  • Fits standard sink drain openings that measure 3-1/2" to 4" in diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.