Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Decorative Bottle Trap

  • Mfr # MT1000/ULB

  • Zoro # G814599841


product price: $43.49
/ea

Key Features

Finish
Unlacquered Brass
Standards
UPC (Plumbing Code)
Length
6 in
Color - Drains
Brass
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1000/ULB
Zoro #
G814599841
UPC #
638441243092
Country of Origin
Unknown

Dimensions

Length
6 in
Height
2.25 in
Width
12.75 in

Details

Finish
Unlacquered Brass
Standards
UPC (Plumbing Code)
Color - Drains
Brass

Description

  • Our traditional style decorative lavatory bottle trap for exposed applications.
  • The Deluxe Decorative Bottle Trap is used with glass, vessel, or wall-hung lavatory sinks as well as pedestals or consoles where there is exposed plumbing applications. Unique, upscale, and sophisticated, this is the perfect trap to use for that designer look!
  • Patented design with a heavy cast brass body
  • Fully plated drain with 17 gauge tube
  • 1-1/4" x 1-1/4" trap with 9" drain tube
  • Includes flange and reducer seal to attach 1-1/4" drain tube to 1-1/2" wall drain
  • IAPMO (UPC) Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.