Shop MOUNTAIN PLUMBING
See all product information
Create Account
Deluxe Lift and Turn Bath Waste, Brass, Center Drain in Weathered Copper
- Mfr # BDWUNLT45/WCP
- Zoro # G922975537
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Finish
Weathered Copper
Length - Drains
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDWUNLT45/WCP
- Zoro #
- G922975537
- UPC #
- 638441172576
- Country of Origin
- United States
Dimensions
- Length - Drains
- 3.5 in
Details
- Finish
- Weathered Copper
- Item
- Standard Bath Waste & Overflow
Description
Deluxe Lift & Turn Style Bath Waste & Overflow Drain (Brass Body) - For Center Drain Tubs in Weathered Copper
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.