Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Lift & Turn Drain Trim

  • Mfr # UNVLT/MB

  • Zoro # G814595164


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length - Drains
4.5 in
Color/Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNVLT/MB
Zoro #
G814595164
UPC #
638441154350
Country of Origin
Unknown

Dimensions

Length - Drains
4.5 in

Details

Finish
Matte Black
Color/Finish
Black

Description

  • Deluxe Lift and Turn trim kit will fit most manufacturer's drain bodies: 1-1/2 -11-1/2 coarse thread with bushing or 1-3/8"-16" fine thread on the drain flange.
  • Trim Only - No Elbow, Pipe, or Drain Shoe Included
  • Drain for lift and turn with bushing and washer
  • Designer face plate with no holes
  • Suitable for most overflows with one or two screw installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.