Shop MOUNTAIN PLUMBING
See all product information
Create Account
Dome Lavatory Drain - EZ-CLICK Soft Touch in PVD Brushed Bronze
- Mfr # MT745-2/PVDBB
- Zoro # G922975087
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2.75 in
Finish
PVD Brushed Bronze
Length - Drains
3 in
Width
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT745-2/PVDBB
- Zoro #
- G922975087
- UPC #
- 638441180885
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2.75 in
- Length - Drains
- 3 in
- Width
- 12.5 in
Details
- Item
- Lavatory Drains
- Finish
- PVD Brushed Bronze
Description
Dome Style Round Lavatory Drain - without Overflow & EZ-CLICK Soft Touch Dome in PVD Brushed Bronze
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.