Zoro Homepage

Dome Style Round Lavatory Drain - without Overflow & Stationary Dome

  • Mfr # MT744-2/CPB

  • Zoro # G914590632


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Chrome
Length - Drains
3 in
Overall Depth
2.75 in
Overall Width
12.5 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT744-2/CPB
Zoro #
G914590632
UPC #
638441180540
Country of Origin
Unknown

Dimensions

Length - Drains
3 in
Overall Depth
2.75 in
Overall Width
12.5 in

Details

Color - Drains
Chrome
Finish
Polished Chrome
Standards
UPC (Plumbing Code)

Description

  • Dome style lavatory drain for sinks and vessels without overflow. Fully plated brass drain body and tailpiece. Features a stationary round dome.
  • Tailpiece measures 8" Long x 1-1/4" O.D.
  • Drain Opening 1-1/2" diameter
  • 4" Drain Body
  • Max Sink 2-1/4" Thick
  • Without Overflow
  • Does Not Seal Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.