Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Soft Toe Touch Round Trim Kit

  • Mfr # MT94-2/MB

  • Zoro # G914595163


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black
Length - Drains
3.25 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT94-2/MB
Zoro #
G914595163
UPC #
638441241869
Country of Origin
Unknown

Dimensions

Length - Drains
3.25 in

Details

Color/Finish
Black
Finish
Matte Black

Description

  • Economy Soft Toe Touch round trim kit will fit most manufacturer's drain bodies.
  • Trim Only - No Elbow, Pipe, or Drain Shoe Included
  • Will fit drain bodies with: 1-1/2" to 11-1/2" NPSM thread
  • Two-Hole Face Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.