EZ-Click Bath Tub Drain with Overflow drain tube not included

  • Mfr # BDWOF-ST/MB

  • Zoro # G514574292


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color/Finish
Black
Length - Drains
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDWOF-ST/MB
Zoro #
G514574292
UPC #
638441252155
Country of Origin
Unknown

Dimensions

Length - Drains
3.25 in

Details

Finish
Matte Black
Color/Finish
Black

Description

  • EZ-ClickTM bath drain with overflow for tubs with built in overflow
  • 2-1/2" Long drain body
  • 1-1/2 - 11-1/2 NPSM Thread
  • Female thread for 1-1/2" brass tube (not included)
  • Maximum 1" thick tub drain overflow
  • 2" Drain hole required
  • *BDWOF-ST is not compatible with the Tub Docking Station (BDWOD-DS, BDWOF-DSTRIM, BDWOF-DSROUGH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.