Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ-CLICK Soft Touch Round Lavatory Drain - with Overflow

  • Mfr # MT741/BRN

  • Zoro # G214574356


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Color - Drains
Nickel
Length - Drains
2.5 in
Overall Depth
2.5 in
Overall Width
10.75 in
Standards
UPC (Plumbing Code)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT741/BRN
Zoro #
G214574356
UPC #
638441132969
Country of Origin
Unknown

Dimensions

Length - Drains
2.5 in
Overall Depth
2.5 in
Overall Width
10.75 in

Details

Color - Drains
Nickel
Standards
UPC (Plumbing Code)
Finish
Brushed Nickel

Description

  • A soft touch lavatory drain for sinks and vessels with overflow. Fully plated brass drain body and tailpiece. Features EZ-ClickTM round pop-up drain mechanism.
  • Tailpiece measures 8" Long x 1-1/4" O.D.
  • Drain Opening 1-1/2" diameter
  • 2-1/2" Drain Body
  • Comes With Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.