Faucet with Curved Body and Handles Hot/Cold Water in Antique Copper
- Mfr # MT1851-NL/ACP
- Zoro # G322975496
product price:Â
$
756.70
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Width
8 in
Depth
2.5 in
Length (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT1851-NL/ACP
- Zoro #
- G322975496
- UPC #
- 638441312187
- Country of Origin
- United States
- Finish
- Antique Copper
- Item
- Hot & Cold Accessory Faucet
Dimensions
- Width
- 8 in
- Depth
- 2.5 in
- Length (In.)
- 15 in
Description
Hot & Cold Water Faucet with Traditional Curved Body & Curved Handles in Antique Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.