Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sure Grip Brass Flange - Low Pattern - Use with 5/8in O.D.

  • Mfr # MT441X/MB

  • Zoro # G814632623


product price: $18.00
/ea

Key Features

Length
2.5 in
Depth
0.05 in
Width
2.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT441X/MB
Zoro #
G814632623
UPC #
638441130101
Country of Origin
Unknown

Dimensions

Length
2.5 in
Depth
0.05 in
Width
2.5 in

Details

Finish
Matte Black
Color
Black

Description

  • A flat sure grip brass flange to fit over 5/8" O.D. copper tube.
  • 5/8" I.D. x 2-1/2" O.D. x 13/32" HT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.