Hot and Cold Faucet w/Curved Body and Handles and Tank in French Gold
- Mfr # MT1851DIY-NL/FG
- Zoro # G722978240
product price:Â
$
1,749.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold
Width
12.5 in
Depth
19.5 in
Length (In.)
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT1851DIY-NL/FG
- Zoro #
- G722978240
- UPC #
- 638441384856
- Country of Origin
- United States
Dimensions
- Width
- 12.5 in
- Depth
- 19.5 in
- Length (In.)
- 15.5 in
Details
- Finish
- French Gold
- Item
- Hot & Cold Accessory Faucet
Description
Hot & Cold Water Faucet with Traditional Curved Body & Curved Handles & Little Gourmet Premium Hot Water Tank in French Gold
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.