Hot & Cold Water Faucet with Contemporary Round Body & Handles

  • Mfr # MT1841-NL/SG

  • Zoro # G714574375


product price:  $978.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold
Depth
2.5 in
Standards
CEC Compliant
Width
8 in
Length (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT1841-NL/SG
Zoro #
G714574375
UPC #
638441267715
Country of Origin
Unknown

Dimensions

Depth
2.5 in
Width
8 in
Length (In.)
15 in

Details

Finish
Satin Gold
Standards
CEC Compliant

Description

  • Francis Anthony Collection
  • These Lead Free faucets are only compatible with the Little Gourmet® heating tank (MT641-3)
  • 1/4 Turn Ceramic Cartridge
  • 1-3/16" minimum to 1-3/8" maximum mounting hole required
  • Heating tank is not included
  • This hot & cold water faucet is ICC listed
  • Reverse Osmosis Safe
  • NSF/ANSI/CAN 61: Q ≤ 1
  • *The Little Gourmet® hot water tank provides 60 cups of 190 degree water per hour - instant hot or cold water for all your cooking needs is right at your fingertips!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.