Hot & Cold Water Faucet with Contemporary Round Body & Handles

  • Mfr # MT1841DIY-NL/MB

  • Zoro # G314574300


product price:  $1,367.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
15.5 in
Depth
19.5 in
Color/Finish
Black
Standards
CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT1841DIY-NL/MB
Zoro #
G314574300
UPC #
638441253985
Country of Origin
Unknown

Dimensions

Length (In.)
15.5 in
Depth
19.5 in
Width
12.5 in

Details

Finish
Matte Black
Color/Finish
Black
Standards
CEC Compliant

Description

Comes with Little Gourmet Premium Hot Water Tank


  • Francis Anthony Collection
  • Instant Hot & Cold Water Dispensers with Heating Tank Included - the perfect addition to your kitchen!
  • This water dispenser features 1/4 turn handles for both the hot and cold water side. Available in multiple styles and finishes, you will be able to find the perfect faucet design to match the look of your kitchen.
  • 1/4 Turn Ceramic Cartridge
  • 1-3/16" minimum to 1-3/8" maximum mounting hole required
  • This hot & cold water faucet is ICC listed
  • Reverse Osmosis Safe
  • NSF/ANSI/CAN 61: Q ≤ 1
  • *The Little Gourmet® hot water tank provides 60 cups of 190 degree water per hour - instant hot or cold water for all your cooking needs is right at your fingertips!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.