Shop MOUNTAIN PLUMBING
See all product information
Create Account
Hot Water Faucet and Little Gourmet Tank (90 Deg) in Unlacquered Brass
- Mfr # MT1830DIY-NL/ULB
- Zoro # G922976954
product price:Â
$
1,232.99
/ea
Free Shipping & Returns
Key Features
Finish
Unlacquered Brass
Length (In.)
15.5 in
Depth
19.5 in
Width
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT1830DIY-NL/ULB
- Zoro #
- G922976954
- UPC #
- 638441263267
- Country of Origin
- United States
Dimensions
- Length (In.)
- 15.5 in
- Depth
- 19.5 in
- Width
- 12.5 in
Details
- Finish
- Unlacquered Brass
- Item
- Hot Water Accessory Faucet
Description
Hot Water Faucet with Contemporary Round Body & Handle (90 Deg Spout) & Little Gourmet Premium Hot Water Tank in Unlacquered Brass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.