Hot Water Faucet, Round Body and Industrial Lever (120 Deg) in Matte Black
- Mfr # MT1820-NLIH/MB
- Zoro # G922977272
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Depth
2.5 in
Width
8 in
Length (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT1820-NLIH/MB
- Zoro #
- G922977272
- UPC #
- 638441398594
- Country of Origin
- United States
- Item
- Hot Water Accessory Faucet
- Finish
- Matte Black
Dimensions
- Depth
- 2.5 in
- Width
- 8 in
- Length (In.)
- 15 in
Description
Hot Water Faucet with Contemporary Round Body & Industrial Lever Handle (120 Deg Spout) in Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.