Hot Water Faucet, Traditional 2 Curved Body and Handle in Brushed Stainless Steel
- Mfr # MT1870-NL/BRS
- Zoro # G922975377
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Stainless
Depth
2.5 in
Length (In.)
15 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT1870-NL/BRS
- Zoro #
- G922975377
- UPC #
- 638441257129
- Country of Origin
- United States
- Finish
- Brushed Stainless
- Item
- Hot Water Accessory Faucet
Dimensions
- Depth
- 2.5 in
- Length (In.)
- 15 in
- Width
- 8 in
Description
Hot Water Faucet with Traditional Double Curved Body & Curved Handle in Brushed Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.