Lavatory Kit - Brass 1/4 Turn Valve MT621-NL P-Trap in PVD Brushed Bronze
- Mfr # MT621MASS-NL/PVDBB
- Zoro # G922975469
product price:Â
$
1,415.99
/ea
Free Shipping & Returns
Key Features
Depth
5 in
Width
7 in
Finish
PVD Brushed Bronze
Length (In.)
21.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT621MASS-NL/PVDBB
- Zoro #
- G922975469
- UPC #
- 638441388403
- Country of Origin
- United States
- Item
- Lavatory Supply Kit with P-Trap
- Finish
- PVD Brushed Bronze
Dimensions
- Depth
- 5 in
- Width
- 7 in
- Length (In.)
- 21.25 in
Description
Lavatory Supply Kit - Brass Cross Handle with 1/4 Turn Ball Valve (MT621-NL) - Angle, Massachusetts P-Trap in PVD Brushed Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.