Lavatory Kit - Brass Cross Handle 1/4 Turn Valve (MT4003X) 1-1/2" in Satin Gold
- Mfr # MT8101-NL/SG
- Zoro # G522980207
product price:Â
$
1,574.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
21-1/4
Width
7 in
Finish
Satin Gold
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT8101-NL/SG
- Zoro #
- G522980207
- UPC #
- 638441215655
- Country of Origin
- United States
- Item
- Lavatory Supply Kit with P-Trap
- Finish
- Satin Gold
Dimensions
- Length (In.)
- 21-1/4
- Width
- 7 in
- Depth
- 5 in
Description
Lavatory Supply Kit - Brass Cross Handle with 1/4 Turn Ceramic Disc Cartridge Valve (MT4003X-NL) - Angle, P-Trap 1-1/2" in Satin Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.