Lavatory Kit - Brass Oval Handle 1/4 Turn Valve MT410-NL 1-1/4" in Satin Chrome
- Mfr # MT4430-NL/SC
- Zoro # G522974442
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
21.25 in
Depth
5 in
Finish
Satin Chrome
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT4430-NL/SC
- Zoro #
- G522974442
- UPC #
- 638441215976
- Country of Origin
- United States
Dimensions
- Length (In.)
- 21.25 in
- Depth
- 5 in
- Width
- 7 in
Details
- Item
- Lavatory Supply Kit with P-Trap
- Finish
- Satin Chrome
Description
Lavatory Supply Kit - Brass Oval Handle with 1/4 Turn Ball Valve (MT410-NL) - Straight, P-Trap 1-1/4" in Satin Chrome
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.