Little Gourmet Premium Hot Water Tank / Dispenser

  • Mfr # MT641-3

  • Zoro # G014599771


product price:Ā  $449.99
/ea
Free Shipping & Returns

Key Features

Width
11.75 in
Length (In.)
10.25 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT641-3
Zoro #
G014599771
UPC #
638441239385
Country of Origin
Unknown

Dimensions

Width
11.75 in
Length (In.)
10.25 in
Depth
16 in

Description

  • Uses for The Little GourmetĀ®: Boil Water Faster - Starting off with Little Gourmet hot water will lead to quicker boiling water; Instant Water for Tea & Coffee - Quickly and easily make the perfect cup; Clean Stubborn Stuck-on Messes - Difficult to clean dishes and utensils become easy with the cleaning power of instant hot water at your fingertips; Warm Baby Food and Bottles - Little Gourmet hot water can quickly and safely warm baby food and bottles; Loosen Jar Lids - Place the top of a jar briefly under the Little Gourmet to aid in removing difficult to open jar lids; First Aid - Use Little Gourmet hot water to create a hot compress for quick pain relief; Remove Labels from Bottles - A quick run under Little Gourmet hot water will remove labels and residue; Remove Wax - Instant hot water from the Little Gourmet is perfect for removing wax from candle holders; Melt Chocolate - Quickly create a double boiler with the Little Gourmet hot water to melt chocolate to perfection; Warm Cooking Utensils - Use the Little Gourmet to warm beaters for creaming butter, a knife for cutting cheeses, or for ice cream scoops
  • Features:
  • Reverse Osmosis Compatible: includes stainless steel inlet, stainless steel heating coil, and stainless steel tank
  • 1300w Power: compared to 750w for Insinkerator
  • Energy Efficient: uses less energy than a 40w light bulb
  • 2.5 Quart Tank Size: equivalent to 5/8 gallon
  • 3 Year Warranty
  • Indicator Light
  • Stainless Steel Housing
  • Sensor Prevents Dry Start-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.