Perfect Grind STEALTH 1250 Waste Disposer - Continuous Feed 3-Bolt Mount 1-1/4 HP

  • Mfr # STEALTH1250

  • Zoro # G521718481


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14.31 in
RPM
4000
HP
1.25 hp
Voltage
110V
Amps AC
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEALTH1250
Zoro #
G521718481
UPC #
638441406428
Country of Origin
China

Dimensions

Overall Height
14.31 in

Details

RPM
4000
HP
1.25 hp
Voltage
110V
Item
Garbage Disposal
Amps AC
7.5

Description

Whether you are in the market for a waste disposer for easy clean-up and reduced waste or to help out the environment by reducing greenhouse gas emissions, having a high quality, high torque unit is the way to go. The Perfect Grind is an incredible addition to any kitchen because it is so easy to use and its unparalleled quality will last for years to come. All models are designed to fit in areas where space is limited, making these compact units ideal for all kitchens. But don’t let their size fool you, these disposers pack a real punch.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.