Point-of-Use Drinking Faucet with Contemporary Round Base & Handle

  • Mfr # MT1843FIL-NL/PVDBRN

  • Zoro # G414574316


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Finish
PVD Brushed Nickel
Color/Finish
Nickel
Length (In.)
15.5 in
Depth
10.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT1843FIL-NL/PVDBRN
Zoro #
G414574316
UPC #
638441233888
Country of Origin
Unknown

Dimensions

Length (In.)
15.5 in
Depth
10.5 in
Width
6.5 in

Details

Finish
PVD Brushed Nickel
Color/Finish
Nickel
Standards
CEC Compliant

Description

With Mountain Pure Water Filtration System


  • Francis Anthony Collection
  • The Mountain Pure® Water Filtration System (MT1250XL) has been paired with the Francis Anthony Collection Point-of-Use Drinking Faucets to provide filtered cold water wherever you want!
  • This is a cold water dispenser that can be used for water filtration as well as bar or food prep applications. Available in multiple styles and finishes, you will be able to find the perfect faucet design to match the look of your kitchen or bathroom.
  • 1/4 Turn Ceramic Cartridge
  • These faucets are constructed from lead free brass
  • 1/2" minimum to 1-3/8" maximum mounting hole required
  • This drinking water faucet is ICC listed
  • MT1250XL Water Filtration System included
  • NSF/ANSI/CAN 61: Q ≤ 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.