Point-of-Use Drinking Faucet with Contemporary Round Body & Side Handle

  • Mfr # MT630-NL/CHBRZ

  • Zoro # G514599769


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Width
7 in
Color/Finish
Bronze
Length (In.)
2 in
Standards
UPC (Plumbing Code);CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT630-NL/CHBRZ
Zoro #
G514599769
UPC #
638441272993
Country of Origin
Unknown

Dimensions

Width
7 in
Length (In.)
2 in
Depth
15 in

Details

Finish
Champagne Bronze
Color/Finish
Bronze
Standards
UPC (Plumbing Code);CEC Compliant

Description

  • Faucet height from base to spout tip: 9"
  • Faucet height from base to spout arc: 11"
  • Spout arc width: 3-3/4"
  • 1/4 Turn Ceramic Cartridge
  • 1/2" minimum to 1-3/8" maximum mounting hole required
  • Optional AG1800 air gap may be required for Reverse Osmosis Filters
  • This drinking water faucet is IAPMO listed
  • Reverse Osmosis Safe
  • NSF/ANSI/CAN 61: Q ≤ 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.