
Point-of-Use Drinking Faucet with Modern Curved Body & Handle
Mfr # MT1803-NL/MB
Zoro # G914599772
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Standards
CEC Compliant
Width
5.5 in
Length (In.)
12.75 in
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT1803-NL/MB
Zoro #
G914599772
UPC #
638441247663
Country of Origin
Unknown
Dimensions
Depth
3 in
Width
5.5 in
Length (In.)
12.75 in
Details
Finish
Matte Black
Standards
CEC Compliant
Color/Finish
Black
Description
- Francis Anthony Collection
- 1/4 Turn Ceramic Cartridge
- These faucets are constructed with lead free brass
- 1/2" minimum to 1-3/8" maximum mounting hole required
- This drinking water faucet is ICC listed
- Reverse Osmosis Safe
- NSF/ANSI/CAN 61: Q ≤ 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.