
Point-of-Use Drinking Faucet with Modern Curved Body & Handle
Mfr # MT1803-NL/PVDBRN
Zoro # G714599774
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
12.75 in
Depth
3 in
Color/Finish
Nickel
Width
5.5 in
Standards
CEC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT1803-NL/PVDBRN
Zoro #
G714599774
UPC #
638441227924
Country of Origin
Unknown
Dimensions
Length (In.)
12.75 in
Depth
3 in
Width
5.5 in
Details
Finish
PVD Brushed Nickel
Color/Finish
Nickel
Standards
CEC Compliant
Description
- Francis Anthony Collection
- 1/4 Turn Ceramic Cartridge
- These faucets are constructed with lead free brass
- 1/2" minimum to 1-3/8" maximum mounting hole required
- This drinking water faucet is ICC listed
- Reverse Osmosis Safe
- NSF/ANSI/CAN 61: Q ≤ 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.