Point-of-Use Drinking Faucet with Modern Curved Body in PVD Brushed Bronze
- Mfr # MT1803-NL/PVDBB
- Zoro # G822974340
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Finish
PVD Brushed Bronze
Spout Length
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT1803-NL/PVDBB
- Zoro #
- G822974340
- UPC #
- 638441265704
- Country of Origin
- United States
Dimensions
- Spout Length
- 12.75 in
Details
- Item
- Point-of-Use Drinking Accessory Faucet
- Finish
- PVD Brushed Bronze
Description
Point-of-Use Drinking Faucet with Modern Curved Body & Handle in PVD Brushed Bronze
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.