PVC Plumber's Half Kit with Deluxe Lift & Turn Trim Designer Face Plate

  • Mfr # BDWUNLTP/CHBRZ

  • Zoro # G114595161


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Bronze
Length (In.)
7.5 in
Color/Finish
Champagne Bronze
Width
8 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDWUNLTP/CHBRZ
Zoro #
G114595161
UPC #
638441264943
Country of Origin
Unknown

Dimensions

Length (In.)
7.5 in
Width
8 in
Depth
4.25 in

Details

Color - Drains
Bronze
Color/Finish
Champagne Bronze
Standards
UPC (Plumbing Code)

Description

  • Deluxe Lift & Turn Plumber's Half Kit with Designer Face Plate - PVC (P)
  • All half kits contain rigid overflow elbow, drain shoe, tee, trim kit, and test plugs
  • Pipe not included in half kits
  • Also available in ABS (A)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.