Shop MOUNTAIN PLUMBING
See all product information
Create Account
Rain Rail Plus - Wall Shower Rail w/ Bottom Outlet (Std) in Venetian Bronze
- Mfr # MTRRP-CA/VB
- Zoro # G422980284
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Depth (In.)
3.5 in
Width (In.)
33 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTRRP-CA/VB
- Zoro #
- G422980284
- UPC #
- 638441400020
- Country of Origin
- United States
- Item
- Hand Showers
- Finish
- Venetian Bronze
Dimensions
- Depth (In.)
- 3.5 in
- Width (In.)
- 33 in
- Length
- 18 in
Description
Rain Rail Plus - Wall Mounted Shower Rail with Bottom Outlet Integral Waterway and Diverter (Standard - CA) in Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.