Zoro Homepage

Round Ceiling Drop 6in

  • Mfr # MT30-6/CPB

  • Zoro # G214599786


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Depth (In.)
1.25 in
Length
10 in
Width (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT30-6/CPB
Zoro #
G214599786
UPC #
638441240848
Country of Origin
Unknown

Dimensions

Depth (In.)
1.25 in
Length
10 in
Width (In.)
4.25 in

Details

Finish
Polished Chrome
Color
Chrome

Description

  • The Mountain Re-ViveTM Shower Collection allows you to revive your shower, the soul of your bathroom. The ultra slim, less than 3mm, showerheads will revitalize your look. Pairing the minimalistic showerheads with the quality array of shower arms allows the Re-ViveTM Collection to rejuvenate your style.
  • Solid Brass Construction
  • Ceiling Mount
  • 1/2"NPT
  • 2-7/16" Decorative Round Brass Escutcheon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.