Zoro Homepage

Round Classic Waste Disposer Air Switch with Direct Plug-In

  • Mfr # MT951/BRS

  • Zoro # G314590676


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
4 in
Color/Finish
Silver
Overall Length (In.)
5 in
Overall Width (In.)
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT951/BRS
Zoro #
G314590676
UPC #
638441235516
Country of Origin
Unknown

Dimensions

Overall Height (In.)
4 in
Overall Length (In.)
5 in
Overall Width (In.)
5.25 in

Details

Color/Finish
Silver
Finish
Brushed Stainless Steel

Description

  • Mountain Plumbing's "Classic" air switch provides safe, convenient disposer activation. No wet hands fear when turning on disposer. Perfect for island or other damp environment installations!
  • For use with ALL continuous feed waste disposers with attached power cords. When disposer is operating, the other plug will not have power.
  • Round Style Push Button with 1-3/8" Mounting Hole
  • Fits 1-1/2" Thick Deck
  • No Tools Required for Installation
  • Air Actuated
  • ETL Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.