Zoro Homepage

Round Classic Waste Disposer Air Switch with Freedom Mount

  • Mfr # MT953/PN

  • Zoro # G114590678


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Overall Height (In.)
5 in
Overall Width (In.)
6.75 in
Overall Length (In.)
4.5 in
Color/Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT953/PN
Zoro #
G114590678
UPC #
638441984001
Country of Origin
Unknown

Dimensions

Overall Height (In.)
5 in
Overall Width (In.)
6.75 in
Overall Length (In.)
4.5 in

Details

Finish
Polished Nickel
Color/Finish
Nickel

Description

  • Mountain Plumbing's "Classic" air switch provides safe, convenient disposer activation. No wet hands fear when turning on disposer. Perfect for island or other damp environment installations!
  • For use with ALL continuous feed waste disposers. Mounts on cabinet wall and plugs directly into receptacle.
  • Round Style Push Button with 1-3/8" Mounting Hole
  • Freedom to mount anywhere with attached cord
  • Fits 1-1/2" Thick Deck
  • No Tools Required for Installation
  • Air Actuated
  • ETL Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.