Zoro Homepage

Round Deluxe Flush Waste Disposer Air Switch with Freedom Mount

  • Mfr # MT957/SG

  • Zoro # G014590655


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
6.75 in
Overall Length (In.)
4.5 in
Color/Finish
Gold
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT957/SG
Zoro #
G014590655
UPC #
638441375564
Country of Origin
Unknown

Dimensions

Overall Width (In.)
6.75 in
Overall Length (In.)
4.5 in
Overall Height (In.)
5 in

Details

Color/Finish
Gold
Finish
Satin Gold

Description

  • Mountain Plumbing's "Deluxe" Flush air switch provides safe, convenient disposer activation. No wet hands fear when turning on the disposer. Perfect for island or other damp environment installations!
  • For use with ALL continuous feed waste disposers. Box mounts on cabinet wall and plugs directly into outlet. When disposer is operating, the other plug will not have power.
  • Round Flush style button with 1-3/8" mounting hole
  • Freedom to mount box anywhere
  • Fits up to 2" thick deck
  • Solid brass construction
  • No tools required for installation
  • Air actuated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.