Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Style Decorative Bottle Trap with Clean-Out Plug

  • Mfr # MT2000-2/CPB

  • Zoro # G014599849


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Standards
UPC (Plumbing Code)
Height
3 in
Length
13.5 in
Color - Drains
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT2000-2/CPB
Zoro #
G014599849
UPC #
638441232164
Country of Origin
Unknown

Dimensions

Height
3 in
Length
13.5 in
Width
5.75 in

Details

Finish
Polished Chrome
Standards
UPC (Plumbing Code)
Color - Drains
Chrome

Description

  • Our round style decorative lavatory bottle trap for exposed applications.
  • The Round Style Decorative Bottle Trap is used with glass, vessel, or wall-hung lavatory sinks as well as pedestals or consoles where there is exposed plumbing applications. Unique, upscale, and sophisticated, this is the perfect trap to use for that designer look!
  • Fully plated drain with 17 gauge tube
  • 1-1/4" x 1-1/4" trap with 11" drain tube
  • Includes flange and reducer seal to attach 1-1/4" drain tube to 1-1/2" wall drain
  • Drain body is 4-3/4" tall
  • Patented feature eliminates long drain tubes from closing water seal
  • Round Style Decorative Bottle Trap includes clean-out plug.
  • *Please Note: The MT2000 Round Style Decorative Bottle Trap has been replaced by the MT2000-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.