Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schedule 40 PVC Cable Operated Bath Waste & Overflow Drain

  • Mfr # BWO40S22P2/ULB

  • Zoro # G514574384


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Brass
Length - Drains
4 in
Finish
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWO40S22P2/ULB
Zoro #
G514574384
UPC #
638441257990
Country of Origin
Unknown

Dimensions

Length - Drains
4 in

Details

Color/Finish
Brass
Finish
Unlacquered Brass

Description

with Patented Flexible Overflow Neck for 12in to 22in Tub Depths


  • Cable operated bath drain with control knob at overflow. Includes a solid brass or plastic molded trim kit. Schedule 40 pipe with brass parts and 1-1/2" drain with patented, flexible overflow neck conforms to any bathtub angle. Available in multiple finishes to match every fixture in your bathroom!
  • Schedule 40-PVC
  • Patented Flexible Overflow Control Head
  • Fits 12" to 22" Tub Depths
  • Cable Length 27"
  • Pipe not included
  • Includes 1-1/2" Sanitary Tee
  • Innovative DoubleFlexTM Design for Easy Installation
  • Kit Components:
  • BWO40S22P2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.