Zoro Homepage

Schedule 40 PVC Cable Operated Bath Waste & Overflow Drain

  • Mfr # BWO40S61P2/MB

  • Zoro # G314574317


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color/Finish
Black
Length - Drains
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWO40S61P2/MB
Zoro #
G314574317
UPC #
638441138633
Country of Origin
Unknown

Dimensions

Length - Drains
4 in

Details

Finish
Matte Black
Color/Finish
Black

Description

with Patented Flexible Overflow Neck for 36in to 45in Tub Depths


  • Cable operated bath drain with control knob at overflow. Includes a solid brass or plastic molded trim kit. Schedule 40 pipe with brass parts and 1-1/2" drain with patented, flexible overflow neck conforms to any bathtub angle. Available in multiple finishes to match every fixture in your bathroom!
  • Schedule 40-PVC
  • Patented Flexible Overflow Control Neck
  • Fits 36" to 45" Tub Depths
  • Cable Length 50"
  • Pipe not included
  • Includes 1-1/2" Sanitary Tee
  • Innovative DoubleFlexTM Design for Easy Installation
  • Kit Components:
  • BWO40S61P2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.