Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Series Shower Drains - Drain Neck to Fit All Select Series' Grids

  • Mfr # MT606

  • Zoro # G314574379


product price: $14.40
/ea

Key Features

Length - Drains
4.5 in
Standards
UPC (Plumbing Code)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT606
Zoro #
G314574379
UPC #
638441263816
Country of Origin
Unknown

Dimensions

Length - Drains
4.5 in

Details

Standards
UPC (Plumbing Code)

Description

  • The Mountain Re-ViveTM Shower Collection allows you to revive your shower, the soul of your bathroom. New to the Collection are the Select Series Shower Drains. The Select Series are a decorative, high quality shower drain that will not bust the customer’s budget. Two grid designs to go along with a tile-in option allow for an elegant and beautiful choice of design to suit any bathroom style.
  • Plastic construction
  • Minimalistic thin edge design
  • Hair catcher
  • Construction debris cover included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.